Double joint iron
Double joint iron - 1
Double joint iron - 2
Double joint iron - 3

For detailed information, other images and documents, please select individual articles from the following table.

Double joint iron

Unprecedented ranges, for working in places that are extremely hard to reach

  • Length: 330 mm
  • Length in inches: 13 in
  • Jaw-tips thickness: 3 mm
  • Jaw-tips width: 4.5 mm
  • Jaws length: 65 mm
  • Jaws thickness: 10 mm
  • Jaws width: 17 mm
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
Art.-no. Length Length in inches Jaw-tips thickness Jaw-tips width Quantity PU
price/PU
071502 62
330 mm 13 in 3 mm 4.5 mm
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
Accesses very narrow places


Very narrow design



Pliers open wide with minimum handle movement


Special double joint



Optimal corrosion protection


Matt chromed-plated version



Non-slip PVC handle sleeves