System with self closing on both slides.
It slides on cylinders in derlin, in vertical and horizontal position to grant a perfect movement.
Vertical adjustement +5 mm.
The codes shown correspond to a complete left / right set.
Blocking pivot is supplied mounted in the guide.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!