Welcome to Würth UK For trade customers only
Concealed Runner 3/4 Soft Close

For detailed information, other images and documents, please select individual articles from the following table.

Concealed Runner 3/4 Soft Close

See product details

Available in 6 versions
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
They stand out for their functioning and the soft closing of the drawer, thanks to a cushioning piston on both runners. They also have a locking pivot mounted on the runner itself in order to prevent the drawer from involuntarily disassembling.

System with self closing on both slides.

It slides on cylinders in derlin, in vertical and horizontal position to grant a perfect movement.

Vertical adjustement +5 mm.

The codes shown correspond to a complete left / right set.

Blocking pivot is supplied mounted in the guide.