Welcome to Würth UK For trade customers only
Draw Systems Ultrabox activator

For detailed information, other images and documents, please select individual articles from the following table.

Draw Systems Ultrabox activator

Soft close

See product details

Available in 2 versions
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
Accessory for soft closing of drawers mounted on T30 roller runners with lengths between 250 and 800 mm. This actuator, together with the device, provides a smooth and shock-free closing of the drawers.



It is installed very simply and unmanned, one actuator on each side of the drawer and one device on each side of the cabinet. It is recommended to mount the actuator with screws Ø3.5 x 12 mm and the device with screws Ø3.5 x 20 mm (not included).



Product features


  • Accessory for soft closing of drawers with T30 slides. For lengths between 250 and 800 mm.

  • This actuator, together with the device, provides a smooth and shock-free closing of the drawers.

  • It is installed very easily and without hand, one actuator on each side of the drawer and one device on each side of the cabinet.

  • It is recommended to mount the actuator with screws Ø3.5 x 12 mm and the device with screws Ø3.5 x 20 mm (not included).

  • Made of plastic.