For detailed information, other images and documents, please select individual articles from the following table.
Drum trolley With two support wheels
For the secure transportation of barrels, with assistance from two support wheels up to a height of 240 mm.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Securely welded steel construction of steel tubing and rectangular tubing
- Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries
- Height of the barrel rim gripper on the central spar can be continuously adjusted
- Support wheels with solid rubber tyres, diameter 200 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!