Welcome to Würth UK For trade customers only
Plus D dust extraction drill bit assortment 4 pieces
Plus D dust extraction drill bit assortment 4 pieces - 1
Plus D dust extraction drill bit assortment 4 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plus D dust extraction drill bit assortment 4 pieces

Extremely fast hammer drill bit with aggressive two-cutter head for drilling and suction in one work step
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
Dust-free drilling


  • The dust is extracted from the drill hole as soon as it is created

  • Protects the user from health risks

  • Extends service life

  • No subsequent borehole cleaning necessary

  • Significantly inhibits the formation of dust on the construction site


Very fast drilling with long service life


Robust 2-cutter head geometry and particularly large suction holes directly in the head area



Suitable for all common, certified vacuums in dust class M


Flexible, one-piece rubber vacuum adapter, can be used universally for all three drill sizes



Precise drilling


Special self-centring tip



Scope of delivery:


  • 1 x extraction drill bit, length: 220 mm, working length: 100 mm ∅ 6 mm

  • 1 x extraction drill bit, length: 220 mm, working length: 100 mm ∅ 8 mm

  • 1 x extraction drill bit, length: 220 mm, working length: 100 mm ∅ 10 mm

  • 1 x vacuum adapter
Notice
  • Reinforcements may only be drilled through with permission from a structural engineer

  • Observe the enclosed operating instructions

  • Caution: Always install rubber suction adapter with air slots in direction of arrow pointing to drill tip

  • Only for use with dust class M vacuums