Dust protection door
Dust protection door - 1
Dust protection door - 2
Dust protection door - 3

For detailed information, other images and documents, please select individual articles from the following table.

Dust protection door

Resealable doorway made of dustproof special fleece with zip, fastened with double-sided adhesive tape (included)

  • Material: Polypropylene fleece
  • Adhesive base: Acrylate dispersion
  • Height: 2.1 m
  • Width: 1.1 m
  • Passageway height: 1.9 m
  • Passageway width: 0.7 m
  • Length of adhesive tape: 7 m
  • Width of adhesive tape: 38 mm
  • Min. processing temperature: 15 °C
  • Max. usage duration: 7 d
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: at 20°C and 50% humidity

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Adhesive base Height Width Quantity PU
price/PU
0992419990
Polypropylene fleece Acrylate dispersion 2.1 m 1.1 m

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

Special dust-proof but air-permeable fleece


  • Neighbouring rooms are protected from dust during renovation work

  • Also provides visual protection and stops unwanted access to the construction site

  • Air permeability allows fresh air to circulate


High-quality zip fastening


Can be opened and closed on both sides to enter the room.



Flexible uses


Suitable for all door dimensions up to a maximum of 1 m x 2.10 m.



Easy to install and remove


The dust protection door is attached with double-sided adhesive tape and can then be removed from most surfaces without leaving any residue.



Reusable

Notice

Adhesive tape must not be exposed to direct sunlight once applied. The surface must be dry and free from dust or grease. Paint or varnish must be completely cured. Do not use on marble or granite surfaces, very absorbent surfaces or surfaces with insufficient inner stability, such as poorly adhering paint. We recommend performing an adhesion test in an inconspicuous area.