Welcome to Würth UK For trade customers only
Dust protection wall set
Dust protection wall set - 1
Dust protection wall set - 2
Dust protection wall set - 3
Dust protection wall set - 4

For detailed information, other images and documents, please select individual articles from the following table.

Dust protection wall set

Resealable access for larger room partitions, made of dustproof special fleece with three zips, fastened with double-sided adhesive tape (included)
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
Special dustproof but air-permeable fleece


  • Separates rooms during renovation work and thereby protects against dust

  • Also acts as a privacy screen and prevents unauthorised access to the construction site

  • Air-permeable material allows for fresh air supply


High-quality zip


The rooms can be accessed by opening and closing from either side



Versatile


  • Access possible with larger machines up to 1.10 m in width

  • Elements can be individually extended using a side zip to create large-scale partitions


Easy to remove from majority of surfaces



Reusable

Notice

Adhesive tape must not be exposed to direct sunlight once applied. The surface must be dry and free from dust or grease. Paint or varnish must be completely cured. Do not use on marble or granite surfaces, very absorbent surfaces or surfaces with insufficient inner stability, such as poorly adhering paint. We recommend performing an adhesion test in an inconspicuous area. Universal assembly supports can also be used for mounting.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.