Welcome to Würth UK For trade customers only
Dustpans
Dustpans - 1
Dustpans - 2
Dustpans - 3
Dustpans - 4
Dustpans - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Dustpans

Solid, robust dustpan

See product details

Available in 5 versions
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
High back


For tidy removal of sweepings



Comfortable handle


Fixed points below the handle ensure a firm grip



FDA-compliant raw materials


  • Also suitable for use in food preparation areas


Hygienic design for easy cleaning and maintenance


  • Rounded corners simplify cleaning

  • Dishwasher safe (at max. 93 °C)

  • Can be sterilised in autoclaves (max. 121 °С)


Plain colour and available in five different colours


Different colours reduce the risk of cross-contamination



Phthalate-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.