For detailed information, other images and documents, please select individual articles from the following table.
E4 TOP AQ – Aquarium Silicone Acetate
Especially high curing rate for aquarium construction and industrial applications.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Resistant to ageing, weather and UV
- Excellent adhesion on glass, tiles etc.
- Stable
- Very quick cross-linking: rapid transition to being touch-dry
- Easy application at low (+5°C) and high (+40°C) temperatures alike
- Low volume loss with vulcanisation
- Elastic at both low (-40°C) and high (+150°C) temperatures
- Optimum application properties
- Especially high paste viscosity
This information is only a recommendation based on our experiences. Preliminary testing required.
Complies with DIN 32622.
For sealing in aquarium construction and for industrial applications.
The surface must be clean, dry and free from grease. Note the joint size. Prime the joints with PE back-fill material, Art. no. 0875... Treat porous substrates with
primer, Art. no. 0892 170. Before the skin forms, smooth with sealant smoothing agent, Art. no. 0893 3/0893 003.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!