- Resistant to ageing, weather and UV
- Paint-compatible, test before use
- Coloured version is bitumen-proof
- Slight discolouration is possible in some applications
- For connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections
- For glazing and window sealing of expansion joints on wooden, uPVC and aluminium windows
- Sealing joints between glazing units and load components (frames, beams, posts)
- Also suitable for sanitary glazing and applications and for cold climates
The surface must be clean, dry and free from grease. Note the joint size. Prime the joints with back-fill material, Art. no. 0875... Treat porous substrates with silicone primer, Art. no. 0892170. Before the skin forms, smooth with sealant smoothing agent, Art. no. 0893 3/0893 003.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!