- Resistant to ageing, weather and UV
- Paint-compatible, test before use
- Coloured version is bitumen-proof
- Slight discolouration is possible in some applications
This information is only a recommendation based on our experiences. Preliminary testing required.
For connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections. For glazing and window sealing of expansion joints. Sealing joints between glazing units and load components (frames, beams, posts). Suitable for cold climates.
The surface must be clean, dry and load-bearing. Note the joint size. Prime the joints with back-fill material, Art. no. 0875... Treat porous substrates with silicone primer, Art. no. 0892 170. Before the skin forms, smooth with sealant smoothing agent, Art. no. 08933/0893 003.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!