Welcome to Würth UK For trade customers only
ECOFAST ASSY® 3.0 Hardwood screw, stainless steel
ECOFAST ASSY<SUP>® </SUP>3.0 Hardwood screw, stainless steel - 1
ECOFAST ASSY<SUP>® </SUP>3.0 Hardwood screw, stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

ECOFAST ASSY® 3.0 Hardwood screw, stainless steel

Stainless steel A2, partial thread, countersunk milling head, AW drive.

See product details

Available in 5 versions
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
AW drive


  • Improved power transmission

  • Longer service life

  • Optimal centring

  • Negligible risk of screw coming loose


Milling head


  • Automatic countersinking in all types of wood and wood-based materials

  • No cracks in the coating

  • No cracks or material splitting with screws at the edges


Shaft


In most cases, no pre-drilling is required thanks to the special thickness of the shaft. This is dependent on the type of wood.



Thread


  • Thanks to the asymmetric double-speed thread provided by a plastic sliding layer, the processing time is halved and a 40% higher torque is achieved at the same screw-in resistance when compared to traditional chipboard screws.


Tip


  • The 25° tip allows the screw to be easily centred and positioned with precision on hard surfaces.
NoticePatented in accordance with 0504782