The reinforced Eccentric is designed to be installed on a 19 mm thick board. Its manufacture has been made with Zamak with a final natural Zamak finish. Its height measurement is 14 mm and it has as a reference measurement beyond the midpoint of the piece 9.5 mm high, in turn, it has Ø 15 mm which means that you need a hole of this diameter in the board for its installation. It has a 4 mm eccentric for its adjustment and its design allows it to be used perfectly with the articulated and expandable bolts T15 and K12, additionally, it has a packaging that contains 2,500 units.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!