- Includes blade, additional 45° and 30° jaws and stop.
- 30° or 45° chamfers can be cut using the additional jaws.
- Chamfer thickness is adjusted by changing the spacing of the additional jaws.
For all PVC edge bands and veneer edges.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!