Welcome to Würth UK For trade customers only
90° push-in elbow for Alu-Steck-WES aluminium pipe

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

90° push-in elbow for Alu-Steck-WES aluminium pipe

Can be used in areas where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required

See product details

Available in 4 versions
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
  • With moulded-on sleeves on two sides

  • This means no additional insertion sleeves are required

VDE 0605 and DIN EN 61386-21