The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
90° push-in elbow for Stapa-Steck-WESF/WESV steel-armoured pipe
Can be used in areas where excellent corrosion behaviour (outdoors) and a high degree of mechanical protection are required
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- With moulded-on sleeves on two sides
- This means no additional insertion sleeves are required
VDE 0605 and DIN EN 61386-21
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!