The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
RFR electric strike, type 4
The integrated latch slide means that no recess is required in the door frame
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Symmetrical housing
- Adjustable electric strike latch
- Latch slide: The latch slide ensures optimal guidance of the safety catch. In addition, disruptive recesses in the door frame for the electric strike latch are avoided, preserving an uninterrupted frame profile and a continuous sealing surface
- Daytime unlocking: The electric strike function can be switched off with the small release lever, meaning that the door is freely passable without contact from the electric strike
- The strike art. no. 0688505750 can only be opened when supplied with power
- Suitable for 13 mm axis diameter
Cannot be used on fire and smoke protection doors.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!