Welcome to Würth UK For trade customers only
Electronic wireless receiver
Electronic wireless receiver - 1
Electronic wireless receiver - 2

For detailed information, other images and documents, please select individual articles from the following table.

Electronic wireless receiver

Wireless receiver for switching halogen or LED transformers
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
  • Connection: 230–240 V, 50–60 Hz

  • Output: Max. 550 W

  • Mains connection with Euro plug, 2 m

  • Connection option with Euro coupling, 0.5 m
Notice

Wireless receiver can be operated with multiple wireless switches. Please read the instructions in the operating manual.

Radio noise protection in accordance with EN 55015