For detailed information, other images and documents, please select individual articles from the following table.
DP 300 engine and housing sealing compound
Permanently plastic engine and housing sealing compounds with high degree of temperature resistance
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Excellent sealing ability due to permanently plastic (non-hardening) properties
- Vibration-resistant, even after years of exposure
- Will not pull into a thread during application
- Does not run on vertical or downward-sloping surfaces
- Temperature-resistant from -50 °C to +270 °C; for brief periods up to +300 °C
- Poor thermal conductivity
- Does not bond to metals or other materials chemically, prevents atmospheric corrosion
- Resistant to water, air, petrol, kerosene, a variety of oils, synthetic lubricants, water/glycol and methanol mixtures, anti-freeze, fluorocarbon cooling agents
- Isocyanate-free
- Non-toxic
Not suitable for sealing oil pans.
NSF registered, category P1, reg. no. 151822
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For sealing engines and housings in the automotive and motorcycle industry, tractor construction, electrical industry, turbine and nuclear power plants, mechanical engineering, gear construction, food industry, in gas, water and electricity plants, pump construction and mining
- Suitable for connections between: metal and metal, metal and plastic, plastic and plastic
- For sealing particularly demanding and critical sealed connections due to its excellent thermal, mechanical and chemical resistance
- Approved by almost all well-known automotive manufacturers as well as by the Federal Office of Defence Technology and Procurement
- The base material must be load bearing, clean, dry and free from grease, rust and water
- Further information in the technical data sheet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!