For detailed information, other images and documents, please select individual articles from the following table.
Engine cleaner
Powerful cleaner for engines, gearboxes, machines, chassis and bodywork
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Quickly and easily removes oil, grease, tar and other soiling
Excellent application and results
Gentle on materials
Broad range of applications
Loose containers can be processed manually and in high-pressure cleaners
Flexible application options
Biodegradable > 95%
Contains no AOX compounds, formaldehyde or halogenated hydrocarbons
Separates easily
When used correctly and for normal soiling, no impairment of the light liquid separator is to be expected
The ignition system must be covered with suitable equipment in order to prevent starting difficulties after washing the engine. For effective cleaning performance, we recommend using a hot-water high-pressure cleaner. The cleaning performance during manual application is actively supported by the use of hot water.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Engines, gearboxes, chassis, bodywork, machinery, workshop floors etc.
Thoroughly spray the parts from a distance of 20–40 cm, allow to soak in for 10 minutes and rinse off the dissolved dirt with a strong water jet (high-pressure cleaner).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!