For detailed information, other images and documents, please select individual articles from the following table.
Expander
The expander with the extra-large hook can be used in many ways to tie and secure.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
For securing, fastening and adding to tarpaulin coverings
Can be used individually or combined for versatile and universal use
Extra-large hook
Can also be fastened at points where normal expander hooks are too small, e.g. trailer hitches.
400 N (market standard: 200 N)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!