For detailed information, other images and documents, please select individual articles from the following table.
Extension test leads
Conforms to requirements of IEC/EN 61010-2-031
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
The products illustrated are fitted with a 4 mm safety plug with contact lamellae and supplied in resealable blister packaging for dust-proof storage.
- With stackable 4 mm safety plug on both sides.
- Leads: double-insulated, highly-flexible silicone stranded lead, cross-section 2.5 mm².
- Length: 1.5 m.
- Rated current/voltage: 32 A/1000 V CAT III.
- Supply scope: one red and one black test lead.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!