Welcome to Würth UK For trade customers only
Eyelet screw GS Steel 4.8, zinc plated, blue passivated

For detailed information, other images and documents, please select individual articles from the following table.

Eyelet screw GS Steel 4.8, zinc plated, blue passivated

For attaching scaffolds in conjunction with suitable plastic anchors

See product details

Available in 13 versions
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
  • Anchor sleeve and eyelet screw are perfectly coordinated to guarantee maximum safety

  • Eyelet screw, steel 4.8
Notice
  • The eyelet screw must be screwed into the anchor until the screw tip protrudes from the front of the anchor by at least 1x the screw diameter. This is the only way to achieve the maximum load capacity

  • Drill hollow block brick without hammer mechanism

  • Using HM multi-purpose drill bits allows for a much better drill hole to be produced in perforated brick and much higher extraction values

  • Hollow block brick should generally be drilled without a hammer mechanism