Welcome to Würth UK For trade customers only
Window construction repair screw, raised countersunk head FBS
Window construction repair screw, raised countersunk head FBS - 1
Window construction repair screw, raised countersunk head FBS - 2
Window construction repair screw, raised countersunk head FBS - 3
Window construction repair screw, raised countersunk head FBS - 4
Window construction repair screw, raised countersunk head FBS - 5

For detailed information, other images and documents, please select individual articles from the following table.

Window construction repair screw, raised countersunk head FBS

Steel, galvanized, blue passivated, AW drive
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
  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Due to the 4.8-mm diameter, suitable for repair work with torn-out screws (diameter 3.9–4.2 mm)
Notice

Please also note the information on the overview page.