For detailed information, other images and documents, please select individual articles from the following table.
Window construction repair screw, raised countersunk head FBS
Steel, galvanised, blue coated, PH drive
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Special thread with needle tip
- Head diameter 7.0 mm
- Due to the 4.8-mm diameter, suitable for repair work with torn-out screws (diameter 3.9–4.2 mm)
Please also note the information on the overview page.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!