Welcome to Würth UK For trade customers only
Window construction screw, raised countersunk head FBS

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, raised countersunk head FBS

ALZ-coated steel, AW drive. For use in automatic systems, roller-sorted

See product details

Available in 5 versions
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
  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Window construction screw for securing fittings on plastic profiles


AW drive


  • Optimum transmission of forces

  • No ejection forces

  • Good centring

  • Fast location


ALZ coating


In salt spray mist testing according to DIN EN ISO 9227-NSS, 500 hours without red rust on base metal corrosion.



Cr(VI)-free corrosion protection layer



Roller-sorted


Sorted according to head diameter (Foreign parts > or < such as head diameter will be sorted out)