For detailed information, other images and documents, please select individual articles from the following table.
FBS Construction Window Screw
Needle tip aids piercing of the material, eliminating the need for pre-drilling
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Special thread with needle tip
- Increased corrosion protection due to thick-film passivation
- Deltacoll-coating or KTL black (duplex process)
- In the salt-spray mist test according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.
- Heat-resistance of the corrosion-protection coating: 150°C
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!