For detailed information, other images and documents, please select individual articles from the following table.
Round Countersunk Head Window Screw
Ideal for window construction
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
The corrosion protection is greatly increased due to thick-film passivation and Deltacoll-coating or KTL black (duplex process).
In the salt-spray mist test lasted 240 hours without red rust on the base metal corrosion.
Heightened heat resistance
Heat-resistance of the corrosion-protection coating: 150°C
Special thread with needle tip
Extreme durability
Accompanied with CR(VI)- free corosion-protecting coating enabling it to withstand variable climates
Accompanied with CR(VI)-free corrosion-protecting coating enabling it to withstand variable climates, furthermore boasts extreme heat resistance. This product is suitable for fastening friction stays to unreinforced sections.
EN 9227-NSS
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
To be carefully applied to desired window designation
Fix to drill and insert through two plastic webbs to ensure maximum holding.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!