For detailed information, other images and documents, please select individual articles from the following table.
Corner bearing screw, self-drilling FEBOS® ELS with raised countersunk head and H cross recess
Hardened steel, galvanized, blue passivated. The FEBOS corner bearing screw is a self-drilling window construction screw for use in plastic window construction.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Special plastic screw thread
Max. thickness of iron reinforcement: 2.5 mm
Long thread-free section
This prevents force feeding of the screw thread. If a forced feed occurs, the drill tip can tear out or the screw can break during processing.
Please also note the information on the overview page.
For fastening corner and shear bearing and striking plates.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!