For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw, self-drilling, countersunk milling head, FEBOS® M
Steel, galvanized, blue passivated, PH drive
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Metric thread
- Self-drilling window construction screw for use in UPVC window construction
- For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
- Greater load capacity threads with thin sheathing iron
The risk of forced advance with large distances between plastic and metal bracing is minimised by the flat, metric thread
If forced advance occurs, the drill tip may break away or the screw break during application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!