Optimum protection for the eye area
- Integrated side protection
- Panoramic lens for large field of vision
Special lens technology with high-quality coating
- Minimises the glare of welding sparks
- Distortion-free view
- Scratch-resistant lens surface and permanent anti-fog coating on inside
- Grey lens for excellent colour recognition
- Infrared and glare protection
- 100% UV protection (up to 400 nm)
Innovative arm technology
- Flexible two-component arms for great comfort and a secure fit
- Variable arm angle for flexible adjustment
- Secure fit without pressure marks — even after long periods of wear
Clever design
- Very compact when folded
- Excellent in combination with breathing masks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!