Welcome to Würth UK For trade customers only
Adhesive Gaffer Tape

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive Gaffer Tape
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
Aggressive pressure sensitive adhesive, provides good adhesion to most clean, dry surfaces.

  • Laminated polythene/cloth tape

  • High tensile strength (34.8N/cm)

  • Excellent general purpose repair tape

  • Application temperature 10° C to 45°C

  • Elongation at break 24.6%

  • Suitable for edging sealed glass units