For detailed information, other images and documents, please select individual articles from the following table.
Fall protection set W1000 3 pcs (0504031438)
Full set containing a safety harness, fall protection with 15 m of rope and a case
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The safety harness is tested and approved for up to 140 kg
- Comes in a heavy-duty storage case
- If the two chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the fastener.
- When using a fall protection belt and a lanyard, the weight of the user using the lanyard is crucial
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!