Welcome to Würth UK For trade customers only
Fall arrester set W1000, 3 pieces
Fall arrester set W1000, 3 pieces - 1
Fall arrester set W1000, 3 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fall arrester set W1000, 3 pieces

Complete set comprising safety harness, fall arrest traveller with 15 m rope and storage case

See product details

Available in 1 version
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
  • Tested and approved up to 140 kg

  • In rugged storage case
Notice
  • If the two chest loops on the safety harness are not used with a fastener, they must be connected using a screw-lock snap hook.

  • If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the screw-lock snap hook of the fastener.

  • When using a fall protection belt and fastener, the user weight of the fastener is decisive.