For detailed information, other images and documents, please select individual articles from the following table.
Guard rail set for scaffolding, comes in a practical backpack
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.
- If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.
- When using a fall protection belt and coupling device, the user weight of the coupling device is decisive.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!