Welcome to Würth UK For trade customers only
Internal thread anchor W-VI-IG, A4 stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

Internal thread anchor W-VI-IG, A4 stainless steel

For injection systems Allrounder WIT-VM 250, masonry with perforated sleeve SH and Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000. A4 stainless steel

See product details

Available in 9 versions
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
The anchor rod is covered by the following approvals/assessments:


  • Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757, ETA-20/0854

  • Injection system WIT-Nordic, masonry: ETA-16/0757

  • Injection system CONCRETE-MULTI WIT-UH 300, OPTION 1: ETA-17/0127

  • Injection system PURE EPOXY WIT-PE 1000, OPTION 1: ETA-19/0542