Welcome to Würth UK For trade customers only
Geared Fibreglass Tape Faithfull

For detailed information, other images and documents, please select individual articles from the following table.

Geared Fibreglass Tape Faithfull

The fast Rewind Open Long Tape features a 13mm wide Class III blade that is clearly marked in both imperial and metric measurements.
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
The fibreglass tape is resistant to stretching, scuffs, is impervious to moisture and has a metal end hook. Its large measurement increments are clear and easy to read in almost all weather conditions. The tape is easy to wipe clean after use.



The tough ABS open frame case has a fold away rewind handle, a sturdy hand grip and an integral ground spike, making it ideal for single person use. Its superfast geared rewind system has a 4:1 ratio which allows the tape to be rewound back into the case at an extreme rate.