Welcome to Würth UK For trade customers only
Filler VAKU 40
Filler VAKU 40 - 1
Filler VAKU 40 - 2
Filler VAKU 40 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Filler VAKU 40

Filler for filling and levelling deep uneven surfaces and scratches
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
Specific weight reduced by 30%


  • Extremely easy to sand and minimal dust build-up

  • User-friendly


Quick drying


Ensures fast further processing that will save you time



High filling power and a high degree of stability under load



Heat-resistant up to 80°C

Notice

Maximum permissible VOC content of VAKU 40: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 0 g/l


Roughly sand the surface depending on condition to achieve optimum adhesion.


  • Iron, steel, zinc: P40-P240

  • Aluminium: P150-P240

  • GFRP: P150-P240

  • Old paint: P150-P240


Polyester putty will not harden below +10°C.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.