Welcome to Würth UK For trade customers only
Filler Light filler
Filler Light filler - 1
Filler Light filler - 2

For detailed information, other images and documents, please select individual articles from the following table.

Filler Light filler

Light filler for filling joints, cracks and holes in wall and ceiling surfaces

See product details

Available in 2 versions
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
  • Ready-to-use for fast application

  • Almost no shrinkage, which eliminates cracking

  • Easy to paint over with emulsion paints

  • Easy to sand with 200 μm grain content max. 1 %
Notice

Please note that these values merely serve as empirical values. It should therefore be noted that the hardening time increases with thicker joints. The spatula, type 4A, can also be processed according to EN 13963 without joint cover strip. Cleaning: With water

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.