The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Filling system REFILLO®
The safe and economical system for manual refilling of spray cans with active substances and compressed air.
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
- Protecting the environment by reducing waste and dispensing with poisonous propellant gases
- Reduces storage volume in the workshop
- Easy handling
- Space-saving storage in the ORSY®1 shelving system
- Tested safety through CE marking and testing according to the machinery directive
- Reduces costs when compared to conventional aerosol cans
Empty can
1. Create depressurisation in the REFILLO® can
2. Unscrew spray head from the REFILLO® can
3. Fill in the active substance
4. Screw spray head on the REFILLO ® can
5. Press REFILLO® can onto the "REFILLO® combination compressed air charging station"
6. Wait until the pressure compensation has taken place and remove from "REFILLO® combination compressed air charging station"
7. The REFILLO® can is ready for use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!