Welcome to Würth UK For trade customers only
DBU Red fire protection fabric
DBU Red fire protection fabric - 1
DBU Red fire protection fabric - 2

For detailed information, other images and documents, please select individual articles from the following table.

DBU Red fire protection fabric

Intumescent fire protection fabric for non-combustible pipework and tubing with combustible insulation parts
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
  • A fire-retardant coating forming an insulating layer is applied to one side of the bandage

  • Resistance to external influences such as moisture, weathering and UV rays

  • For use indoors and outdoors

  • Paintable surface

  • Fibreglass on the outside (grey colour) and foaming coating on the inside in case of fire (red colour)

  • Simple installation

  • Fire protection fabric is pre-slotted down the centre and is separable lengthwise, meaning less material is required in the wall and, when used on ceilings, the fabric is needed only on the underside

  • Partitioning of all commercially available flexible elastomeric foam insulation (FEF)

  • Implementation without protective insulation up to an outside pipe diameter of 114.3 mm

  • Partitioning of pre-insulated air-conditioning split line combinations up to R 120 in accordance with DIN 4102-11

  • Viable zero spacing solution with respect to other systems and installed components

  • Copper pipework up to an external diameter of 88.9 mm

  • Steel/cast iron/stainless steel pipework up to an external diameter of 323.9 mm
Proof of Performance

General test certificate from construction authorities P-2401/919/23-MPA BS

Notice
  • DBU RED fire protection fabric should be installed carefully following the installation instructions and test certificate no. P-2401/919/23-MPA BS

  • Process using cutting tools such as scissors or a utility knife
Application area

General test certificate from construction authorities P-2401/919/23-MPA BS