Scope of delivery:
- 1 x roll of adhesive plasters DIN 13 019 - A, 5x 2.5 cm
- 1 x plaster assortment 14 pieces, DIN 13 019
- 2 x skin wipes
- 1 x dressing sachet DIN 13 151 - K
- 2 x dressing sachets DIN 13 151 - M
- 1 x dressing sachet DIN 13 151 - G
- 1 x bandage DIN 13 152 - A
- 2 x face masks Type 1 DIN EN 14683
- 3 x elasticated bandages DIN 61 631 - MB - 8 rayon/cotton 8 cm x 4 m
- 2 x elasticated bandages DIN 61 631 - MB - 6 rayon/cotton 6 cm x 4 m
- 3 x compresses 100 x 100 mm; 1x 2 pcs; paper in accordance with DIN 58953-2
- 1 x triangular bandage DIN 13 168 - D
- 1 x pair of scissors DIN 58 279 - A 145
- 1 x thermal blanket gold/silver 1600 x 2100 mm
- 4 x disposable gloves
- 1 x first aid brochure 6 languages
- 1 x contents list
The content complies with the current DIN 13164:2022
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!