Contents: 66 pieces
- 1 x roll plaster DIN 13019-A, 5 m x 2.5 cm
- 12 x adhesive bandage DIN 13019-E, 10 x 6 cm
- 1 bandage set comprising:
- 6 x fingertip dressings
- 6 x finger dressings 12 x 2 cm
- 6 x plaster strips 1.9 x 7.2 cm
- 12 x plaster strips 2.5 x 7.2 cm
- 4 x skin wipes
- 2 x face masks DIN EN 14683
- 1 x dressing sachet DIN 13151-K
- 3 x dressing sachets DIN 13151-M
- 1 x dressing sachet DIN 13151-G
- 1 x dressing cloth DIN 13152-A
- 6 x compresses 100 mm x 100 mm
- 2 x eye compresses
- 1 x instant cold compress
- 1 x thermal blanket, metallised polyester film
- 2 x fixation bandages DIN 61634-FB 6
- 2 x fixation bandages DIN 61634-FB 8
- 2 x triangular bandages DIN 13168-D
- 1 x scissors DIN 58279-B190
- 2 x film bags, sealable, 300 x 400 mm
- 5 x non-woven fabric cloths, 200 x 300 mm, 15 g/m2
- 4 x disposable gloves according to DIN EN 455
- 1 x first aid guide
- 1 x contents list
For restocking first aid kits in accordance with DIN 13157 and DIN 13169. For DIN 13169, two DIN 13157 restocking sets are required.
For restocking first-aid kits in accordance with DIN 13157 and DIN 13169
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!