Welcome to Würth UK For trade customers only
Kinvaro T-105 flap lift fitting
Kinvaro T-105 flap lift fitting - 1
Kinvaro T-105 flap lift fitting - 2
Kinvaro T-105 flap lift fitting - 3
Kinvaro T-105 flap lift fitting - 4
Kinvaro T-105 flap lift fitting - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Kinvaro T-105 flap lift fitting

Exceptionally easy to open thanks to power assisted opening mechanism

See product details

Available in 2 versions
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
  • Easy access to everything inside

  • Flap range: Width up to 1200 mm, height: 250-500 mm

  • Safely holds flap open in any position from 45°

  • Further units can be installed above

  • Opening angle 105°

  • No maintenance or readjustment required

Specified dimensions not binding. Subject to technical changes!