The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Flap fitting Kinvaro T-Slim For wide wooden fronts
The ideal flap fitting for high design demands and maximum storage space
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Can be flush-mounted or screwed on with an adapter
- Additional fitting for wide fronts
- Milling depth, side of unit: 12.2 mm, front: 13.7 mm
- Even as a screw-on version, the overall height is only 14.2 mm
- Low opening forces and flap holds in any position
- Flap adjustable in three dimensions
- Convenient continuous adjustment of spring force from the front
- Quick tool-less clip-on front holder
- Integrated, optionally activated opening angle limiter from 107° to 75°
- All cover caps can be painted
- To determine the correct flap weight, note the calculation of the power factor/flap weight
Available in two designs:
- With integrated damping (Soft-close, damper can be switched on/off)
- With integrated automatic opening function (Tipmatic Plus); e.g. the magnetic push latch, short (art. no. 0683439190) is required here
With the Tipmatic Plus version, the opening angle is subjective, so we recommend a trial fitting. Please note the different drilling depths of the magnetic push latch.
Living, sleeping, office, kitchen, design
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!