Welcome to Würth UK For trade customers only
Kinvaro F-20 folding flap fitting With integrated adjustable damping
Kinvaro F-20 folding flap fitting With integrated adjustable damping - 1
Kinvaro F-20 folding flap fitting With integrated adjustable damping - 2
Kinvaro F-20 folding flap fitting With integrated adjustable damping - 3
Kinvaro F-20 folding flap fitting With integrated adjustable damping - 4
Kinvaro F-20 folding flap fitting With integrated adjustable damping - 5
Kinvaro F-20 folding flap fitting With integrated adjustable damping - 6
Kinvaro F-20 folding flap fitting With integrated adjustable damping - 7
Kinvaro F-20 folding flap fitting With integrated adjustable damping - 8
Kinvaro F-20 folding flap fitting With integrated adjustable damping - 9
Kinvaro F-20 folding flap fitting With integrated adjustable damping - 10

For detailed information, other images and documents, please select individual articles from the following table.

Kinvaro F-20 folding flap fitting With integrated adjustable damping

See product details

Available in 2 versions
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
  • Perfect design for kitchen, living room and office furniture

  • Safely holds hatch open in any position from 45°

  • Further units can be installed above

  • Maintenance-free

  • For hatches in various materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames

  • Convenient opening and closing of heavy hatches owing to spring force support

  • Adjustable opening limiter up to 90°

  • Pre-installed Euro screws for attaching fitting to sidewall


Hatch spectrum:


  • Width: 400-1200 mm

  • Height: 520-900 mm

Specified dimensions not binding. Subject to technical changes!