Welcome to Würth UK For trade customers only
Flat blade fuse ATO

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flat blade fuse ATO

ISO 8820-3

  • Max. nominal voltage: 32 V/DC
  • Min./max. operating temperature: -40 to 125 °C
  • Surface of the contacts: Tin plated

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. current Colour Max. nominal voltage Min./max. operating temperature Quantity PU
Price/PU
0731005
5 A Brown 32 V/DC -40 to 125 °C
25 pcs
0731004
4 A Pink 32 V/DC -40 to 125 °C
25 pcs
0731010
10 A Red 32 V/DC -40 to 125 °C
25 pcs
07310075
7.5 A Ochre brown 32 V/DC -40 to 125 °C
25 pcs
0731020
20 A Yellow 32 V/DC -40 to 125 °C
25 pcs
0731015
15 A Turquoise 32 V/DC -40 to 125 °C
25 pcs
0731030
30 A Green 32 V/DC -40 to 125 °C
25 pcs
0731035
35 A Blue 32 V/DC -40 to 125 °C
25 pcs
0731025
25 A White 32 V/DC -40 to 125 °C
25 pcs
0731040
40 A Orange 32 V/DC -40 to 125 °C
25 pcs
0731001
1 A Black 32 V/DC -40 to 125 °C
25 pcs
0731003
3 A Violet 32 V/DC -40 to 125 °C
25 pcs
0731002
2 A Grey 32 V/DC -40 to 125 °C
25 pcs