The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door handles Flat on exterior plate
The flatness of the handle is particularly useful if there is a roller shutter on the outside, for example
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The handle and the long plate are securely and invisibly attached using metric screws to ensure the best possible hold
- Versatile combination options and low storage costs, as all articles individually available
- The hole plates can be used in DIN R and DIN L doors without alteration
- Drill guard is located on the rear of the fitting
Fastening material, square pins and inside handles must be ordered separately.
Specified dimensions not binding. Subject to technical changes.
For plastic or metal tubular frame doors, profile doors or side entrance doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!