Temperature resistant up to +250°C
Simultaneous straining of the gasket with the maximum values for temperature and operating pressure is not possible. The specifications also depend on the medium, so they are therefore only guidelines.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!